12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
15 Series 12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 96.00 %
- AMP:
- 15
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- 15 Series
- Compressor Type:
- Inverter
- Configuration:
- Horizontal, Upflow
- Decibel Rating (dB):
- 52 dB
- Depth:
- 11-1/8 in
- EER:
- 10.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 21-5/8 in
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1236 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 187/253V
- Weight:
- 60 lb
- Width:
- 26-1/2 in
- Zones:
- 1