2 Ton - Up to 21 SEER / 10 HSPF - High Efficiency Heat Pump - R-410A

You last purchased this on
 
Goodman®

2 Ton - Up to 21 SEER / 10 HSPF - High Efficiency Heat Pump - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

2 Ton - Up to 21 SEER / 10 HSPF - High Efficiency Heat Pump - R-410A

  • Fast #
  • Part #GGVZC200241
  • Item #9411988
  • Manufacturer Part #GVZC200241
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Variable-speed swing and scroll compressors
  • High-efficiency variable speed ECM condenser fan motor
  • Factory-installed filter drier
  • Factory-installed suction line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed high and low-pressure switches
  • Factory-installed sensors monitoring coil and ambient temperature
  • Smart Shift® technology with short-cycle protection to ensure quiet, reliable defrost
  • Requires Certification

Documents


Specifications

AMP:
12.7, 15.2, 2.5, 20
Application:
Residential, Unitary System
BTU:
24000
BTU Cooling Rating:
23800 Btu/h
BTU Heat Rating:
23800 Btu/h
CEC Compliant:
For Sale in CA
Compressor Type:
Swing
Decibel Rating (dB):
67.7 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38-1/4 in
Horsepower:
1/2 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
20.0
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Width:
35-1/2 in