2.5 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner
2.5 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable-speed swing compressors. Quiet digitally commutated fan motor. High-density compressor sound blanket.
- Compatible with Goodman connected thermostat and other Goodman communicating equipment. Proprietary control algorithmic logic.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified. ETL Listed
- Quiet-mode provides enhanced acoustical comfort, up to 3 different sound levels (as low as 45 dBA). Field-installed filter drier.
- Coil and ambient temperature sensors. Suction pressure transducer. Sweat connection service valves with easy access to gauge ports.
- Proprietary Inside intelligence for diagnostics.
- In communicating mode, only two low-voltage wires to the outdoor unit required. Diagnostic indicator lights, seven-segment LED display, and fault code storage.
- 500-hour salt-spray tested. Wire fan discharge grille. Top and side maintenance access. When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available)
- Heavy-gauge galvanized steel cabinet with grille-style sound control side design. Custom Ivory white powder-paint finish. High corrosion-resistant (ZAM®), unpainted steel bottom frame and legs.
Specifications
- AMP:
- 23.9
- BTU Cooling Rating:
- 27800 Btu/h
- Compressor Type:
- Inverter
- Depth:
- 13-3/4 in
- EER2:
- 9.9
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 79 oz
- Height:
- 27-3/8 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.2
- SEER2:
- 16.8
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 1 lb
- Width:
- 36-5/8 in