208/230V 1/16 hp 0.27A Inducer Blower Assembly
208/230V 1/16 hp 0.27A Inducer Blower Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment sold to licensed contractors only
- 1 phase
- Products sold in select areas only; please contact your local branch for availability in your area
- For Franklin submersible motors
Documents
Specifications
- AMP:
- 0.27
- Brand Model Compatibility:
- CPG0360701DXJX
- Fan Speeds:
- 1
- Height:
- 6 in
- Horsepower:
- 1/16 hp
- Length:
- 6 in
- Phase:
- Single Phase
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 6 in