20000 BTU R-410A 208/230V Single Phase Scroll Compressor
20000 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 20000
- Compressor Type:
- Scroll
- Height:
- 20 in
- Horsepower:
- 1-2/3 hp
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Width:
- 14-1/2 in