13 SEER 2 Tons Single-Stage R-410A 1/8 hp Heat Pump Condenser
VSZ13 Series 13 SEER 2 Tons Single-Stage R-410A 1/8 hp Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy efficient compressor
- Heating efficiencies of 7.7 HSPF or higher
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- An inline filter drier for longer system life
- Louvered cabinet made of heavy gauge galvanized steel protects the coil while it's appliance quality post paint finish resists the effects of weather and time
- Efficient condenser coil made of aluminum fins and refrigeration grade copper tubing
- SmartShift Defrost technology
Specifications
- AMP:
- 17.5
- Application:
- Unitary System
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- VSZ13 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 26 in
- EER:
- 11
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 32-1/4 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Copper, Steel
- Max CFM:
- 825 cfm
- Phase:
- Single Phase
- Power Source:
- AC, Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 26 in