3 Ton - up to 14.5 SEER2 - Air Conditioner - Single Phase - R-410A - 2023 M1 Compliant - Northern States
3 Ton - up to 14.5 SEER2 - Air Conditioner - Single Phase - R-410A - 2023 M1 Compliant - Northern States
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- M1 compliant SKU; item not for sale in the southern region per 2023 DOE requirements
- Energy-efficient compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Contactor with lug connection
- Fully charged for 15' of tubing length
- Service valves with sweat connections and easy-to-access gauge ports
- Factory-installed filter drier
- Copper tube/enhanced aluminum fin coil-5 mm diameter
- AHRI certified
- Ground lug connection
Specifications
- BTU Cooling Rating:
- 36000 Btu/h
- Coil Type:
- Aluminum Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 29 in
- EER2:
- 11.2
- EER2 Range:
- 11.2 - 11.6
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 71 oz
- Height:
- 32-1/2 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 13.4
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 29 in