3 Ton - Standard - Aluminum - Evaporator - Coil
3 Ton - Standard - Aluminum - Evaporator - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 36000
- Brand Model Compatibility:
- ARUF486016CA
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 25 in
- Length:
- 26 in
- MBH:
- 36
- Material:
- Aluminum
- Product Type:
- Tube Assembly
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Flowrater
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 38 lb
- Width:
- 23-1/2 in