32-1/4 in. Condenser Coil for GSZ130241BC Air Conditioner
32-1/4 in. Condenser Coil for GSZ130241BC Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- GSZ130241BC
- Coil Type:
- Condenser
- Configuration:
- Standard
- Height:
- 37-1/2 in
- Length:
- 32-1/4 in
- Material:
- Copper, Aluminum
- Product Type:
- Coil
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 31.4 lb
- Width:
- 32-1/4 in