Upflow and Horizontal 3 Tons Two-Stage Electric and Gas 1/2 hp 45000 BTU Furnace

You last purchased this on
 
Goodman®

ComfortNet™ Upflow and Horizontal 3 Tons Two-Stage Electric and Gas 1/2 hp 45000 BTU Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

ComfortNet™ Upflow and Horizontal 3 Tons Two-Stage Electric and Gas 1/2 hp 45000 BTU Furnace

  • Fast #
  • Part #GGMVC950453BX
  • Item #3918606
  • Manufacturer Part #GMVC950453BX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aluminized steel dual diameter tubular heat exchanger
  • ComfortNet Communications System compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet two speed induced draft blower
  • Electronic control board with self diagnostics and provisions for air cleaner and humidifier
  • Auto comfort mode for enhanced dehumidification
  • Durable 110 Volt Silicon Nitride Igniter
  • Efficient and quiet variable speed circulator motor
  • Requires Certification

Specifications

AFUE:
95.00 %
AMP:
11.3, 15
ANSI:
ANSI Z223.1
BTU:
45000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B149.1, CSA B142.2
Collection:
ComfortNet™
Communicating:
Communicating
Condensing:
No
Configuration:
Upflow, Horizontal
Depth:
28-3/4 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Green Product:
Yes, Energy Star
Height:
40-3/4 in
Horsepower:
1/2 hp
Ignition System:
Electronic Ignition
MBH:
45
Material:
Steel
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Gas, Electric
Stages:
Two
Temperature Range:
30 to 60 Deg F
Tonnage:
3 Ton
UL Listed:
No
Volts:
115V
Width:
17-1/2 in