3 Ton - Multi-Position - Multispeed - Air Handler
ASPT Series 3 Ton - Multi-Position - Multispeed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Direct drive, multi-speed ECM blower motor
- All-aluminum evaporator coil
- Coil mounting track for quick repositioning
- Optimized for use with R-410A refrigerant
- Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
- AHRI certified
- ETL listed
Specifications
- AMP:
- 15, 7.1
- Application:
- Unitary System
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 865 ft3/min
- Collection:
- ASPT Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 49 in
- Horsepower:
- 3/4 hp
- ISO:
- Yes
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1560 cfm
- Maximum Airflow:
- 1560
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 118 lb
- Width:
- 21 in