2 Ton - Multi-Position - Variable Speed - Air Handler

You last purchased this on
 
Goodman®

AVPTC Series 2 Ton - Multi-Position - Variable Speed - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

AVPTC Series 2 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #GAVPTC25B14
  • Item #7107845
  • Manufacturer Part #AVPTC25B14
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Integrated communicating Comfort Bridge Technology
  • Commissioning and diagnostics via on board Bluetooth with the Cool Cloud phone and tablet application.
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Requires Certification

Specifications

AMP:
15, 4.9
Application:
Unitary System
BTU:
24000
BTU Cooling Rating:
24,000 Btu/h
BTU Heat Rating:
19100 Btu/h
Blower Type:
Variable Speed
CFM:
410 ft3/min
Coil Type:
Aluminum Fin
Collection:
AVPTC Series
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
45 in
Horsepower:
1/2 hp
ISO:
Yes
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
1065 cfm
Maximum Airflow:
1065
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
116 lb
Width:
17-1/2 in