3 Ton - Multi-Position - Variable Speed - Air Handler
AVPTC Series 3 Ton - Multi-Position - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Variable-speed ECM blower motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- CFM indicator
- Auto configuration of the airflow and tonnage in communicating mode
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- Commissioning and diagnostics via on board Bluetooth with the Cool Cloud phone and tablet application.
- Integrated communicating Comfort Bridge Technology
- Improved humidity and comfort control
- Provides adjustable low CFM for efficient fan-only operation
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15, 6.5
- Application:
- Unitary System
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- BTU Heat Rating:
- 210000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 560 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- AVPTC Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 53-1/2 in
- Horsepower:
- 3/4 hp
- ISO:
- Yes
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1365 cfm
- Maximum Airflow:
- 1365
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Type:
- GAVPTC37D14
- Volts:
- 208/230V
- Weight:
- 155 lb
- Width:
- 24-1/2 in