2 Ton - Vertical - ECM - Air Handler

This product has been replaced by

No image available
2T 5KW VERT WM AHU
Manufacturer Part #AWST24SU1405BA
You last purchased this on
 
Goodman®

AWST Series 2 Ton - Vertical - ECM - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
2T 5KW VERT WM AHU
Manufacturer Part #AWST24SU1405BA
Goodman®

AWST Series 2 Ton - Vertical - ECM - Air Handler

  • Fast #
  • Part #GAWST24SU1405
  • Item #9912390
  • Manufacturer Part #AWST24SU1405
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All aluminum coil; improved reliability and quality; factory TXV installed for quicker install; more efficient refrigerant metering
  • AWST models: equipped wit a fully adjustable TXV
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory-installed pull-type disconnect
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
  • Aluminum tubing coils on all models
  • Multi-speed ECM: AWST 31, 32, 37
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • AHRI certified and ETL listed
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Requires Certification

Specifications

AMP:
24.9, 25, 28, 30
Application:
Unitary System
BTU:
24000
BTU Cooling Rating:
24,000 Btu/h
Blower Type:
ECM
Coil Type:
Aluminum Fin
Collection:
AWST Series
Configuration:
Vertical
Depth:
20-3/16 in
ETL Listed:
Yes
Height:
16-1/8 in
Horsepower:
1/2 hp
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
84 lb
Width:
36 in