1.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - Painted

You last purchased this on
 
Goodman®

CAPFA 1.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - Painted

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

CAPFA 1.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - Painted

  • Fast #
  • Part #GCAPFA1818B6
  • Item #7637723
  • Manufacturer Part #CAPFA1818B6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Optimized for use with R-410A refrigerant
  • Check flowrator for cooling applications
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 21" depth for easier attic access
  • Single-piece access panel with tight seal helps to keep conditioned air from escaping
  • Seal tight customized suction and liquid grommets for easy installation and removal
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • Galvanized, leather grain-embossed finish
  • Vertical application
  • Requires Certification

Specifications

BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Case Included:
Yes
Coating:
Painted
Coil Type:
Cased
Collection:
CAPFA
Configuration:
Downflow, Upflow
Depth:
21 in
ETL Listed:
Yes
Height:
18 in
Liquid Line (OD):
3/8 in
MBH:
18
Material:
Aluminum
Product Type:
Evaporator Coil
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
No
Weight:
36 lb
Width:
17-1/2 in