80 MBH 80% 2 STG DNFL HORZ NAT FURN
ComfortBridge 80 MBH 80% 2 STG DNFL HORZ NAT FURN
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized-steel tubular heat exchanger
- Efficient and quiet variable-speed Blower
- Comfort Bridge™ Communicating System compatible
- Commissioning and diagnostics via on board Bluetooth with the Cool Cloud™ phone and tablet application
- Silicon Nitride igniter
- Two-Stage gas valve
- Multi-position installation: downflow, horizontal left or right
- Convenient left or right connection for gas and electrical service
- Cabinet air leakage (Qleak) less than or equal to 2%
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.6
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Variable Speed
- Collection:
- ComfortBridge
- Configuration:
- Downflow, Horizontal
- Depth:
- 28 in
- Diameter:
- 10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 33-3/10 in
- Horsepower:
- .75 hp
- Ignition System:
- Silicon Nitride
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 5 Ton
- Type:
- GGCVC800805CX
- Vent Type:
- Convertible
- Volts:
- 115V
- Width:
- 8 in