3 Ton - Convertible - High Heat - Packaged Gas/Electric - 208V/1
DFG Series 3 Ton - Convertible - High Heat - Packaged Gas/Electric - 208V/1
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 81.00 %
- Application:
- Commercial
- BTU:
- 36000
- BTU Cooling Rating:
- 35000 Btu/h
- BTU Heat Rating:
- 45000 Btu/h
- CFM:
- 1160 ft3/min
- Coating:
- Powder Paint, Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Depth:
- 47-5/8 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Two-Stage
- Height:
- 39-7/8 in
- Horsepower:
- 3/4 hp
- MBH:
- 36
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.4
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 500 lb
- Width:
- 73-3/8 in