60000 Btu/h Horizontal and Upflow 5 Ton Two Stage Electric and Gas 1/2 hp 60000 BTU Furnace
GMEC80 Series 60000 Btu/h Horizontal and Upflow 5 Ton Two Stage Electric and Gas 1/2 hp 60000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High reliability and quality; durable and long igniter life; provisions for electronic air cleaner and humidifier; quiet and economical heating; Energy efficient and quiet circulation; self-diagnostic control board with constant memory
- Heavy-duty aluminized-steel tubular heat exchanger
- Silicon nitride igniter
- Color-coded low-voltage terminals
- Two-stage gas valve
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED output
- Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15, 8.7
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 60000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMEC80 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- MBH:
- 60
- Max CFM:
- 1200 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Two Stage
- Temperature Range:
- 15 to 45 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 107 lb
- Width:
- 17-1/2 in