GMS8 Series 14 in. 40000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace

Part #GGMS80403AN  |  Item #4249591  |  Manufacturer Part #GMS80403AN

BTU:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Dual-diameter tubular heat exchanger
  • Quiet and single-speed draft induced
  • Self-diagnostic control board
  • Color-coded low voltage terminals
  • GHS8: High static airflow capability
  • AHRI Certified
  • AHRI Reference Number: 5012545
  • Frequency: 60 Hz
  • Gas Conversion Kit Available

Specifications

AFUE: 80.00

AMP: [15, 4.8, 8.1]

ANSI Specifications: ANSI Z223.1

BTU: 40000

BTU Cooling Rating: 58000 Btu/h

BTU Heat Rating: 40000 Btu/h

Blower Type: Multispeed

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B142.2, CSA B149.1]

Coil Type: Aluminum Fin

Collection: GMS8 Series

Condensing: No

Configuration: [Horizontal, Upflow]

Decibel Rating dB : 78 dB

Depth: 28-3/4 in

EER: 11.1

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 4

Flue Size: 4

Fuel Type: Natural Gas

Height: 33-3/8 in

Horsepower: 1/3 hp

ISO Specifications: Yes

Ignition System: Hot Surface Igniter

MBH: 40

Material: Aluminized Steel

Max CFM: 1200

Maximum Airflow: 1200

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Product Type: Gas Furnace

Refrigerant: R-410A

SEER: 13

Stages: Single

Temperature Range: 25 to 55 Deg F

Tonnage: 5 Tons

UL Listed: No

Vent Type: Chimney Vent

Volts: 115V

Weight: 620

Width: 14 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access