17-1/2 in. 60000 BTU 92% AFUE 3 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural or Propane Furnace
GMSS92 Series 17-1/2 in. 60000 BTU 92% AFUE 3 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Stainless-steel sloped secondary heat exchanger
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Single-Stage gas Valve
- Single-speed inducer draft blower
- All models comply with California 40 ng/J
- Silicon Nitride igniter
- Frequency: 60 Hz
- AHRI Reference Number: 7367472
Specifications
- AFUE:
- 92.00 %
- AMP:
- 15, 9.6
- Application:
- Unitary System
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Multispeed
- Coating:
- Aluminum
- Collection:
- GMSS92 Series
- Compressor Type:
- Scroll
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 2
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Horsepower:
- 1/3 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 15
- Maximum Airflow:
- 1200
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 3 Ton
- Type:
- GGMSS920603BN
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 17-1/2 in