96% AFUE - 120,000 BTU - Horizontal/Upflow - Variable Speed - Furnace
GMVC96 96% AFUE - 120,000 BTU - Horizontal/Upflow - Variable Speed - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Efficient and quiet variable-speed Blower
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Dual 7-segment display
- Stainless-steel sloped secondary heat exchanger
- Silicon Nitride igniter
- Commissioning and diagnostics via on board Bluetooth with the Cool Cloud™ phone and tablet application
- Integrated communicating Comfort Bridge™ technology
- All models comply with California 40 ng/J
- Two-Stage gas valve
Specifications
- AFUE:
- 96.00 %
- AMP:
- 14.4, 20
- Application:
- Unitary System
- BTU:
- 120000
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Variable Speed
- Coating:
- Aluminum
- Coil Type:
- Cased
- Collection:
- GMVC96
- Compressor Type:
- Scroll
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Decibel Rating (dB):
- 78 dB
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 2
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Horsepower:
- 1 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- MBH:
- 120
- Max CFM:
- 2000 cfm
- Maximum Airflow:
- 2000
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Two Stage
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 620 lb
- Width:
- 24-1/2 in