5 Ton - 16 SEER - Packaged Heat Pump - R-410A
GPH16M 5 Ton - 16 SEER - Packaged Heat Pump - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convertible airflow: horizontal or downflow Copper tube/aluminum fin condenser coils All-aluminum evaporator coil on 2- to 4-ton units Aluminum-copper evaporator coil on 5-ton units Totally enclosed, permanently lubricated condenser fan motor Electric heat kit available as a field-installed option
- Energy-efficient compressor with internal relief valve
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electric heat kit available as a field-installed option
- Liquid-line filter drier
- Totally enclosed and permanently lubricated condenser fan motor
- Multi-speed EEM indoor blower motor
- Two-stage heating and cooling
- Frequency: 60 Hz
- AHRI Reference Number: 9134480
Specifications
- AFUE:
- 80.00 %
- AMP:
- 42.5
- Application:
- Unitary System
- BTU:
- 40000
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 55000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1233 ft3/min
- Coating:
- Aluminum
- Coil Type:
- Aluminum Fin
- Collection:
- GPH16M
- Compressor Type:
- Scroll
- Configuration:
- Multi
- Decibel Rating (dB):
- 78 dB
- Depth:
- 74-1/2 in
- EER:
- 12
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.2
- Height:
- 42-3/4 in
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 40
- Material:
- Steel, Stainless Steel
- Max CFM:
- 2000 cfm
- Maximum Airflow:
- 1811
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Product Type:
- Heat Pump Packaged Unit
- Pump Motor Type:
- EEM
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16
- Stages:
- 2H/2C
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 48-3/4 in