3.5 Ton - 16 SEER - Air Conditioner - R-410A
GSX16 Series 3.5 Ton - 16 SEER - Air Conditioner - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency compressor
- Single-speed PSC condenser fan motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ground lug connection
- Contactor with lug connection
- AHRI Certified - ETL Listed
- Fully charged for fifteen feet of tubing length
- Factory-installed filter drier
- Frequency: 60 Hz
- AHRI Certified
Specifications
- AMP:
- 23.5, 40
- Application:
- Unitary System
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Collection:
- GSX16 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 35-3/4 in
- EER:
- 13
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 36-1/4 in
- Horsepower:
- 3/4 hp
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Steel, Stainless Steel
- Max CFM:
- 2000 cfm
- Max Fuse Size:
- 40
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Product Type:
- Outdoor Condenser
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 206 lb
- Width:
- 35-3/4 in