2 Ton - up to 17 SEER - Two Stage - Air Conditioner - R-410A
GSXC16 Series 2 Ton - up to 17 SEER - Two Stage - Air Conditioner - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency two-stage scroll compressor
- Two-speed PSC condenser fan motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copeland® Comfort Alert™ built in diagnostics
- Factory-installed high and low-pressure switches
- High-density foam compressor sound blanket
- Factory-installed filter drier
- Comfort Bridge™ Communications System compatible
- Contactor with lug connection
- Factory-installed sensors monitoring coil and ambient temperature
Specifications
- AMP:
- 13.6
- Application:
- Unitary System
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- GSXC16 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 29-1/4 in
- EER:
- 13
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/2 in
- Horsepower:
- 1/6 hp
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 820 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Two
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 180 lb
- Width:
- 29-1/4 in