3 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
GSXH5 Series 3 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Meets the 2023 M1 Test Standards
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Contactor with lug connection
- Factory-installed filter drier
- Service valves with sweat connections and easy-to-access gauge ports
- Fully charged for 15’ of tubing length
- Copper tube/enhanced aluminum fin coil -5mm diameter on 1.5-3.0T
- AHRI Certified, ETL Listed
- Ground lug connection
Specifications
- AMP:
- 18.6
- Application:
- Unitary System
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1145 ft3/min
- Collection:
- GSXH5 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39-1/2 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/4 in
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 202 lb
- Width:
- 35-1/2 in