3 Ton - up to 22.5 SEER2 - Inverter Driven Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

GSXV9 3 Ton - up to 22.5 SEER2 - Inverter Driven Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXV903610
  • Item #10036479
  • Manufacturer Part #GSXV903610
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSXV9 3 Ton - up to 22.5 SEER2 - Inverter Driven Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency variable-speed swing and scroll compressors (tonnage dependent)
  • High-efficiency variable-speed ECM condenser fan motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Copeland® ComfortAlert built in diagnostics
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Factory-provided filter drier (field installation required)
  • ComfortBridge™ communications system compatible
  • Contactor with lug connection
  • Factory-installed sensors monitoring coil and ambient temperature
  • Requires Certification

Specifications

AMP:
20.6
BTU:
36000
BTU Cooling Rating:
32800 Btu/h
Collection:
GSXV9
Communicating:
Communicating
Compressor Type:
Swing
Decibel Rating (dB):
74 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38-1/4 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
19.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
221 lb
Width:
35-1/2 in