3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
GSZM4 3 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency scroll compressor
- SmartShift® technology to ensure quiet reliable defrost
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Factory-installed compressor crankcase heater
- Factory-installed bi-flow liquid-line filter drier
- Factory-installed suction-line accumulator
- Single-speed PSC condenser fan motor
- Enhanced aluminum fin coil with 5 mm diameter copper tubes in 1.5- to 3.5-tons
- High- and low-pressure switches
- Factory-installed high-capacity muffler
Specifications
- AMP:
- 0.97, 16, 21, 91.9
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- GSZM4
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 39-10/16 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 35-1/2 in