Up to 200 Deg F Limit Switch
Up to 200 Deg F Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- GUIC090EA50, GUIC090EE30
- Energy Star Compliant:
- No
- Maximum Temperature:
- 200
- Product Type:
- Limit Switch
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No