1/2 in. Hose for General Air and Multi-Purpose Use

You last purchased this on
 
Goodyear

Ortac®300 1/2 in. Hose for General Air and Multi-Purpose Use

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodyear

Ortac®300 1/2 in. Hose for General Air and Multi-Purpose Use

  • Fast #
  • Part #G56905912700200
  • Item #3060222
  • Manufacturer Part #56905912700200
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Ortac®300
Color Finish Name:
Red
Diameter:
1/2 in
Length:
500 ft
Material:
Rubber, Synthetic Rubber
Material Type:
Nitrile
Width:
1/2 in