3 in. Male x Female Discharge Hose

You last purchased this on
 
Goodyear

3 in. Male x Female Discharge Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodyear

3 in. Male x Female Discharge Hose

  • Fast #
  • Part #G3X50SF10CE
  • Item #1855879
  • Manufacturer Part #3X50SF10CE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Length:
50 ft