Nest Cam IQ Outdoor - 2PK
Nest Cam IQ Outdoor - 2PK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Name:
- White
- Height:
- 3-7/10 in
- Package Quantity:
- Pack of 2
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Nexia
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 15V