Nest Secure Alarm System Starter Kit

You last purchased this on
 
Google

Nest Secure Alarm System Starter Kit

  • Fast #
  • Part #NH1500ES
  • Item #7391096
  • Manufacturer Part #H1500ES
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Google

Nest Secure Alarm System Starter Kit

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nest Detect knows when a door or window opens or when there’s motion in a room
  • If you forget to arm your alarm, you can get a remind me alert on your phone
  • Arm? ?and? ?disarm? ?however? ?you? ?like, use the Nest app, tap Nest Tag on Nest Guard or enter a passcode on the keypad
  • Press the button on Nest Detect to open a door without setting off the alarm
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Name:
White
Indoor Outdoor:
Indoor
Product Type:
Secure Alarm System Starter Kit
Smart Home Compatibility:
NEST, Google Assistant, Amazon Alexa
Smart Home Enabled:
Yes
Type:
NH1500ES
UL Listed:
No
Wireless Communication - FEI:
Wi-Fi