Wifi
Wifi
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 6.5 ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Diameter:
- 4-1/10 in
- Height:
- 2-7/10 in
- Length:
- 4-17/100 in
- Material:
- Plastic
- Package Quantity:
- Pack of 1
- Power Source:
- Electric
- Product Type:
- Router
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- WIFI Enabled:
- Yes
- Watts:
- 15 W
- Weight:
- 0.74 lb
- Width:
- 4-1/5 in
- Wireless Communication - FEI:
- Wi-Fi