66-1/2 in. Repair Slope Wall Door
66-1/2 in. Repair Slope Wall Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 22 in
- Length:
- 66-1/2 in
- Material:
- Steel
- Width:
- 48-1/2 in