Speed Sweep® 24 x 3 in. Polypropylene Push Broom in Black

Part #G232240  |  Item #7463262

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stiff center moves stubborn debris, fine border sweeps dust and dirt
  • The excellent qualities of polypropylene in an ''all purpose'' sweeping tool
  • 3'' bristle trim

Specifications

Application: Average Surfaces

Collection: Speed Sweep®

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 24 in

Material: Plastic

Material Type: Polypropylene

Product Type: Broom

Width: 3 in