1/4 in. 850 psi Male Flare Nitrogen Regulator
1/4 in. 850 psi Male Flare Nitrogen Regulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 850 PSI Max Delivery Pressure
- Quality Forged and Machined Brass
- Nitrogen Gas Regulator
- 2" Gauges with Protective Covers
- 1/4" Flare (7/16"-20) Outlet Fitting
- CGA-580 Inlet w/ Sintered Brass Filter
Specifications
- Diameter:
- 2 in
- End Connection 1:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 11 in
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 850 psi
- Product Type:
- Regulator
- Tool Type:
- Regulator
- Torch Type:
- Gas
- Weight:
- 4 lb
- Width:
- 4.5 in