Brass Small Hand Torch Detail Tip

You last purchased this on
 
Goss

SwitchFire™ Brass Small Hand Torch Detail Tip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goss

SwitchFire™ Brass Small Hand Torch Detail Tip

  • Fast #
  • Part #GGHT100D
  • Item #4142582
  • Manufacturer Part #GHT-100D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use Either Mapp (Propylene) or Propane Fuel Gas
  • Fits CTA-600 1 lb. Disposable Cylinders
  • Contractor Duty Torch with Hot Turbine Flame
  • Solders up to 3/4"; Brazes up to 1/2"
  • Damaged Tip can be Replaced with GHT-TD
  • Tip Swivels 360 degrees
  • Filtered Orifice to Prevent Clogging
  • Requires Certification

Specifications

Application:
Soldering, Brazing
Collection:
SwitchFire™
Handheld:
Yes
Material:
Brass
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Torch
Tool Type:
Torch
Torch Type:
MAP-PRO, Propylene, Propane
Weight:
1.5 lb