1-1/2 in. Small Acetylene Igniter Solder Tip
Target™ 1-1/2 in. Small Acetylene Igniter Solder Tip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-in Design with Filter & Removable Orifice
- Piezoelectric Ignitor with Push of a Button
- Hot Turbine Acetylene Tip
- Interchangeable with other Snap-In Style Tips and Equipment
- Used for Commercial Brazing and Soldering
- Adjustable Flame Feature
Specifications
- Adjustable:
- Yes
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- Goss® GG-4 Handle
- Collection:
- Target™
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Installation Type:
- Snap-in
- Material:
- Brass, Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Tip
- Size:
- 1-1/2 in
- Torch Type:
- Air Acetylene
- UL Listed:
- No