10 gpm 1/2 hp Submersible Water Well Pump End

You last purchased this on
 
Goulds Water Technology

10 gpm 1/2 hp Submersible Water Well Pump End

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

10 gpm 1/2 hp Submersible Water Well Pump End

  • Fast #
  • Part #G10GS05
  • Item #1327271
  • Manufacturer Part #10GS05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Water End Only
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
CSA Certified:
Yes
Connection Type:
NPT
Diameter - Base:
3-9/10 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
10 gpm
Horsepower:
1/2 hp
Impeller:
Glass-filled Noryl®
Length:
11-1/2 in
Material:
Composite, Lexan™, Noryl®, Plastic, Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
7
RPM:
3450
UL Listed:
Yes