4 in. 3 hp 230 V 3-Way Submersible Motor

You last purchased this on
 
Goulds Water Technology

4 in. 3 hp 230 V 3-Way Submersible Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

4 in. 3 hp 230 V 3-Way Submersible Motor

  • Fast #
  • Part #GM30412
  • Item #3637896
  • Manufacturer Part #M30412
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Capacitor type
  • Products sold in select areas only
  • Three wire
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Height:
18-3/10 in
Horsepower:
3 hp
Material:
Stainless Steel
Material Type:
304L
RPM:
3450
UL Listed:
Yes
Volts:
230V
Width:
3-3/4 in