3/4 hp 230V Stainless Steel Submersible Pump
3/4 hp 230V Stainless Steel Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant stainless steel casing
- Permanently lubricated motor for trouble free operation
- Handles 3/8" solids
- Hard coated 400 series stainless steel shaft for improved corrosion resistance
- Glass-filled thermoplastic impeller and casing
- Upper and lower heavy duty ball bearing construction
- Stainless steel motor casing and fasteners
- These pumps are ideal for use in residential sumps, for dewatering basements and other areas
- Easily removed for direct pump operation or switch replacement
- Float switch is adjustable for various liquid levels
Documents
Specifications
- AMP:
- 10, 3.5
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 57 gpm
- Height:
- 20 in
- Horsepower:
- 3/4 hp
- Impeller:
- Glass-Filled
- Material:
- Stainless Steel, Plastic
- Material Type:
- Thermoplastic
- Maximum Feet of Head:
- 34
- Maximum Temperature:
- 104
- Power Source:
- AC
- Product Type:
- Submersible Pump
- Pump Application -:
- Sump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 16 lb