1-1/2 HP High Pressure Booster Pump
GB Series 1-1/2 HP High Pressure Booster Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with Buna-N Mechanical Seals
- Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
- Cast Iron and Stainless Steel Construction
- Units are not designed to be dead-headed, if your application may require periods of “no flow” then a properly sized pressure relief valve needs to be installed in the system
- Educator systems work better with proper flow and pressure which often requires a booster pump
- Multistage design is quiet and vibration free
- The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
- Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
- ODP Motors, single phase feature capacitor start with thermal protection
Specifications
- Collection:
- GB Series
- Color Finish Name:
- Blue
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FPT
- Fitting Size 1:
- 1 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Glass-Filled
- Material:
- Stainless Steel, Cast Iron
- Maximum Feet of Head:
- 560
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Power Source:
- AC
- Pressure - Maximum:
- 315 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 15
- RPM:
- 3500
- UL Listed:
- No
- Volts:
- 115/230V