10 in. Gasket 200# Straight and DWV Schedule 40 PVC 45 Degree Elbow
10 in. Gasket 200# Straight and DWV Schedule 40 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM F-1866
- Application:
- Drainage
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, DWV
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 200#
- Schedule Class:
- 40
- UL Listed:
- No