10 in. Spigot x Gasket IPS 200# Straight and DWV Schedule 40 PVC 45 Degree Elbow

You last purchased this on
 
GPK

10 in. Spigot x Gasket IPS 200# Straight and DWV Schedule 40 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

10 in. Spigot x Gasket IPS 200# Straight and DWV Schedule 40 PVC 45 Degree Elbow

  • Fast #
  • Part #GG3220010
  • Item #3264023
  • Manufacturer Part #G322-0010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1866
Application:
Drainage
CSA Certified:
CSA B182
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure Class:
200#
Schedule Class:
40
UL Listed:
No