10 in. Rust MPT and DWV Schedule 40 and SDR 35 PVC Plug

You last purchased this on
 
GPK

10 in. Rust MPT and DWV Schedule 40 and SDR 35 PVC Plug

  • Fast #
  • Part #G3280010
  • Item #5065374
  • Manufacturer Part #328-0010
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

10 in. Rust MPT and DWV Schedule 40 and SDR 35 PVC Plug

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665, ASTM D-3034, ASTM F-1336, ASTM F-1866, ASTM F-679
Application:
Sewer, Drainage, Water
Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Plug
Head Style:
Raised Head
IAPMO Listed -:
No
Length:
2 in
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Schedule Class:
SDR 35
Type:
L620000
UL Listed:
No