10 x 10 x 6 in. IPS Gasket Reducing and DWV Schedule 40 PVC Solid Wye
10 x 10 x 6 in. IPS Gasket Reducing and DWV Schedule 40 PVC Solid Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used for non-pressure drainage applications
- Fabricated
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3212, ASTM F-477, ASTM F-1866
- Application:
- DWV
- CSA Certified:
- CSA B182.2, CSA B182.4
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connection 3:
- Gasket
- End Connections:
- Solvent Weld x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Reducing
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40