12 x 12 x 6 in. Hub Reducing and DWV Schedule 40 PVC Tee

You last purchased this on
 
GPK

12 x 12 x 6 in. Hub Reducing and DWV Schedule 40 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

12 x 12 x 6 in. Hub Reducing and DWV Schedule 40 PVC Tee

  • Fast #
  • Part #G3030126
  • Item #5098013
  • Manufacturer Part #303-0126
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665, ASTM F-1866
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
6 in
Fitting Sizes:
12 in x 12 in x 6 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Schedule Class:
40