15 in. Gasket Straight SDR 35 PVC 22-1/2 Degree Elbow
15 in. Gasket Straight SDR 35 PVC 22-1/2 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-1336, ASTM F-679, ASTM D-3034
- Application:
- Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Sewer Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UL Listed:
- No