15 x 15 x 8 in. Socket Weld PVC SDR Sewer Saddle Wye
15 x 15 x 8 in. Socket Weld PVC SDR Sewer Saddle Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connection 3:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 15 in x 15 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35