16 in. Hub Straight and DWV Schedule 40 PVC Tee

You last purchased this on
 
GPK

16 in. Hub Straight and DWV Schedule 40 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

16 in. Hub Straight and DWV Schedule 40 PVC Tee

  • Fast #
  • Part #G3031616
  • Item #3262156
  • Manufacturer Part #303-1616
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Used for non-pressure drainage applications
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM F-1866
Application:
DWV
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
25 psi
Schedule Class:
40